Shop All Scaffolding Accessories
Metaltech
Scaffold Caster, 4 in.L, Steel, 1000 lb.
Mfr # M-MBC8HD
Zoro # G0191311
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 14 in
- Overall Height 13 in
- Material Steel
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MBC8HD
- Zoro # G0191311
- UPC # 778300930098
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 14 in |
Overall Height | 13 in |
Overall Width | 14 in |
Details
Item | Scaffold Caster |
For Use With | Exterior Scaffolding |
Material | Steel |
Load Capacity | 1,000 lb |
Number of Sides | 0 |
Includes | 8 in Wheel |
Finish | Natural |
Features | 1-3/8 in Stem Dia |
Accessory Type | Scaffold Caster |
Description
Scaffold Caster, Load Capacity 1,000 lb, Overall Length 14 in, Overall Width 14 in, Overall Height 13 in, Number of Sides 0, Material Steel, Finish Natural, For Use With Exterior Scaffolding, Includes 8 in Wheel, Features 1-3/8 in Stem Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- Metaltech Scaffolding Accessories