Shop All Ladder Accessories
Metaltech
Scaffold Add-On, 5-9/64 ft.L, Steel
Mfr # M-MA7660LPS
Zoro # G1974563
product price: $99.95
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$99.95
Free 30-Day Returns
Key Features
- Overall Height 6 ft 9 in
- Overall Width 60 in
- Includes 76 in H x 60 in W Ladder, (2) Pins/Spring Locks
- Load Capacity 4,075 lb
- Material Steel/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-MA7660LPS
- Zoro # G1974563
- UPC # 778300806461
- Country of Origin Canada
- Category Ladder Accessories
Dimensions
Overall Height | 6 ft 9 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Details
Includes | 76 in H x 60 in W Ladder, (2) Pins/Spring Locks |
Item | Scaffold Add-On |
Load Capacity | 4,075 lb |
Material | Steel/Wood |
Finish | Blue Powder Coated |
Standards | ANSI, CSA, OSHA |
Description
Scaffold Add-On, Overall Depth 24 in, Overall Width 60 in, Overall Height 6 ft 9 in, Load Capacity 4,075 lb, Material Steel/Wood, Finish Blue Powder Coated, Standards ANSI, CSA, OSHA, Includes 76 in H x 60 in W Ladder, (2) Pins/Spring Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- CARGOLOC Bungee Cords, 18"/24", 4 pcs. (32550)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-TPRB)
- METALTECH Lock Pig Tail (M-MLG)
- METALTECH Spring Clip Grey 3In (M-MLS)
- METALTECH Scaffold Coupling Pin, Steel, Galvanized (M-MLC1)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 12 in. W (3251514-TRD24)
- LOUISVILLE Podium Gate, Aluminum (LP-2807-80)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- WERNER Stabilizer, Extension Ladders (AC96)
- Metaltech Ladders