Shop All Scaffolding Accessories
Metaltech
Scaffold Add-On, 5-37/64 ft.L, Steel, Wood
Mfr # I-CISP
Zoro # G0191348
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 67 in
- Overall Height 1 17/32 in
- Overall Width 29 in
- Material Steel/Wood
- Standards ANSI, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-CISP
- Zoro # G0191348
- UPC # 778300610600
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 67 in |
Overall Height | 1 17/32 in |
Overall Width | 29 in |
Details
Material | Steel/Wood |
Item | Scaffold Add-On |
Standards | ANSI, CSA, OSHA |
Includes | Steel Frame Wood Platform |
Finish | Yellow Enamel |
Accessory Type | Scaffold Add-On |
Description
Scaffold Add-On, Load Capacity , Overall Length 67 in, Overall Width 29 in, Overall Height 1 17/32 in, Material Steel/Wood, Finish Yellow Enamel, Standards ANSI, CSA, OSHA, Includes Steel Frame Wood Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI MNT Winch - Wolverine Viking (101515)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- AMERIHOME Folding Utility Step Ladder, Three Step (STL3STP)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 100' (SFC4W-10AWG-100)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- ADD-A-LEVEL Work Platform Matting, 3 ft.L, Rubber (M23780)
- Metaltech Scaffolding Accessories