Shop All Scaffolding
Metaltech
Portable Scaffold, Steel, Adjustable Platform Height
Mfr # I-BM6S
Zoro # G0191375
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Platform Height Adjustable
- Overall Height 6 ft
- Overall Depth 30 in
- Overall Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # I-BM6S
- Zoro # G0191375
- UPC # 778300100064
- Country of Origin China
- Category Scaffolding
Dimensions
Platform Height | Adjustable |
Overall Height | 6 ft |
Overall Depth | 30 in |
Overall Width | 72 in |
Max. Work Height | 12 ft |
Platform Width | 58 1/4 in |
Platform Depth | 8 3/4 in |
Caster Dia. | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 1,000 lb |
Material | Steel |
Item | Portable Scaffold |
Finish | Red Enamel |
Standards | ANSI, CSA, OSHA |
Includes | (3) Steel Platforms, (4) Casters, (4) Locking Pins, Folding Frame |
Description
Portable Scaffold, Overall Depth 30 in, Overall Width 72 in, Overall Height 6 ft, Load Capacity 1,000 lb, Material Steel, Max. Work Height 12 ft, Platform Height Adjustable, Platform Depth 8 3/4 in, Platform Width 58 1/4 in, Caster Dia. 5 in, Finish Red Enamel, Standards ANSI, CSA, OSHA, Includes (3) Steel Platforms, (4) Casters, (4) Locking Pins, Folding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_56910)
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. (SW1.5X250)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU2802TX4)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- METALTECH Scaffold (I-IMAC)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- Metaltech Scaffolding