Shop All Scaffolding Accessories
Metaltech
Outrigger Kit, 4-35/64ft.L, Steel, PK4
Mfr # I-BMSO4TT
Zoro # G0297416
product price: $407.99
/pk 4, $102.00/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Overall Length 52 in
- For Use With I-BMSS, I-CISC
- Overall Height 53 in
- Overall Width 4 in
- Material Steel/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-BMSO4TT
- Zoro # G0297416
- UPC # 778300613120
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 52 in |
Overall Height | 53 in |
Overall Width | 4 in |
Details
Item | Foldable Lateral Outrigger Kit |
For Use With | I-BMSS, I-CISC |
Material | Steel/Polypropylene |
Finish | Powder Coated Traffic Grey Ral 7043 |
Includes | (16) Tightening Knobs, (4) Casters, (4) Outriggers, (8) Bolts, (8) Fixation Plates, (8) Locking Pins |
Number of Sides | 0 |
Accessory Type | Foldable Lateral Outrigger Kit |
Description
Foldable Lateral Outrigger Kit, Overall Length 52 in, Overall Width 4 in, Overall Height 53 in, Number of Sides 0, Material Steel/Polypropylene, Finish Powder Coated Traffic Grey Ral 7043, For Use With I-BMSS, I-CISC, Includes (16) Tightening Knobs, (4) Casters, (4) Outriggers, (8) Bolts, (8) Fixation Plates, (8) Locking Pins, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearings (S-52K-4MB)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- SERCO Lip Brackets/Lugs, Spring Adjusting Loop (586-3009)
- ALERA Optional Casters for Wire Shelving, 200 lbs/Caster, Gray/Black, PK4 (SW690004)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- BIL-JAX Walkboard - Aluminum Plywood - Hinged - A - 28" W x 7' L (0054-346)
- Metaltech Scaffolding Accessories