Shop All Scaffolding Accessories
Metaltech
Outrigger Kit, 17-1/2 in.L, Steel, Plastic
Mfr # I-BMSO4
Zoro # G0297425
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/2 in
- For Use With Mfr. No. I-BMSS
- Overall Height 25 5/16 in
- Overall Width 3 1/2 in
- Material Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-BMSO4
- Zoro # G0297425
- UPC # 778300100262
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 17 1/2 in |
Overall Height | 25 5/16 in |
Overall Width | 3 1/2 in |
Details
Item | Outrigger Kit |
For Use With | Mfr. No. I-BMSS |
Material | Steel/Plastic |
Number of Sides | 0 |
Finish | Red Enamel |
Includes | (4) Casters, (4) Outriggers, (8) Locking Pins |
Accessory Type | Outrigger Kit |
Description
Outrigger Kit, Overall Length 17 1/2 in, Overall Width 3 1/2 in, Overall Height 25 5/16 in, Number of Sides 0, Material Steel/Plastic, Finish Red Enamel, For Use With Mfr. No. I-BMSS, Includes (4) Casters, (4) Outriggers, (8) Locking Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-100 .3125 in. x 100 ft. Elastic Bungee Shock Cord (SC-516-100)
- DC CARGO 1in X 9' Bolt-On Retractable Ratchet Straps, 2PK (19RRBO-2)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- Metaltech Scaffolding Accessories