Shop All Scaffolding Accessories
Metaltech
Outrigger, 4-17/64 in.L, Steel
Mfr # M-MO32
Zoro # G0191278
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- For Use With Exterior Scaffolding
- Overall Height 3 3/4 in
- Material Steel
- Overall Width 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MO32
- Zoro # G0191278
- UPC # 778300890101
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 4 1/4 in |
Overall Height | 3 3/4 in |
Overall Width | 37 1/2 in |
Details
Item | Outrigger |
For Use With | Exterior Scaffolding |
Material | Steel |
Finish | Blue Powder Coated |
Number of Sides | 0 |
Includes | Outrigger |
Accessory Type | Outrigger |
Description
Outrigger, Overall Length 4 1/4 in, Overall Width 37 1/2 in, Overall Height 3 3/4 in, Number of Sides 0, Material Steel, Finish Blue Powder Coated, For Use With Exterior Scaffolding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- WESTWARD Band Dolly For 15 Gallon Drums (TTBDL120G)
- VESTIL Alum Drip Pan (HDC-905 Models) (HDC-905-DPN)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523-L1 (RBMD2523-L1)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD (I-CNG)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- Metaltech Scaffolding Accessories