Shop All Scaffolding
Metaltech-Omega.
Metaltech 8in Scaffold Caster - 750 lb. Cap. -
Mfr # M-MBC8
Zoro # G308435464
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech-Omega.
- MFR # M-MBC8
- Zoro # G308435464
- UPC # 778300930081
- Country of Origin China
- Category Scaffolding
Description
Features: metaltech contractor series 8 in heavy duty caster wheel with foot brake durable heavy duty double locking wheels cast iron hub with grease fitting adapter 750 lbs capacity use on concrete floors 8 in wheel size use with exterior scaffolds standard or walk thru arch frames meets osha requirements a scaffolding can support heavy loads but requires a solid foundation when the scaffolding is assembled on concrete floor, wheels or base plates are recommended if the scaffolding is assembled along an external wall, adjustable leveling jacks nailed on beams are advised.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity (241414)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- PINPOINT 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (PI2097751)
- METALTECH-OMEGA. Metaltech Bolted 90 Fixed Clamp - (M-MTCFDU)
- METALTECH-OMEGA. Metaltech 6' x 5' Mason Scaffold Frame - (M-MF7260PS)
- METALTECH-OMEGA. Metaltech Aluminum Scaffold Platform w/ Wood Deck 7' x 19in - (M-MPP719)
- BON TOOL Scaffold Kit -- (2) 5' X 4'-6"' Frames With Pins And (2) 7' Braces (34-335)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 6 ft Platform Height (0127-006-1)
- INTERNATIONAL MERCH SCAF7227 6 ft. Contract Multi-Purpose Scaffold (750366)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- Metaltech-Omega. Scaffolding