Shop All Scaffolding
Metaltech
Metal Tech Steel Silver Scaffolding Spring Clip
Mfr # M-MLS
Zoro # G205305440
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MLS
- Zoro # G205305440
- UPC # 778300882007
- Country of Origin China
- Category Scaffolding
Description
This replacement spring clip is used with the Metal Tech coupling pin to lock into the top tube of both standard and arch scaffold frames. The spring steel nipple design makes for easy installation. Durably crafted with zinc plated steel the weather-resistant clip ensures maximum corrosion resistance and is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5083 Hydraulic Motorcycle Lift Table - 300 lbs. (5001.5083)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4D3C1P6)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- METALTECH Metal Tech Steel Silver Scaffolding Pig Tail Lock (M-MLG)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- METALTECH Scaffold Tower, Steel, Adjustable Platform Height (I-CISC)
- METALTECH Scaffold (I-IMAC)
- Metaltech Scaffolding