Shop All Scaffolding Accessories
Metaltech
Levelling Jack Hollow, Steel
Mfr # M-MBSJS24H
Zoro # G0297407
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 9 1/2 in
- Overall Height 28 1/4 in
- Overall Width 2 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MBSJS24H
- Zoro # G0297407
- UPC # 778300920020
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 9 1/2 in |
Overall Height | 28 1/4 in |
Overall Width | 2 1/4 in |
Shaft Diameter | 2 1/2 in |
Shaft Height | 24 in |
Details
Item | Levelling Jack Hollow |
For Use With | Exterior Scaffolding |
Material | Steel |
Load Capacity | 6,875 lb |
Number of Sides | 0 |
Finish | Galvanized |
Includes | 24 in Galvanized screw hollow rod leveling jack |
Accessory Type | Levelling Jack Hollow |
Description
Levelling Jack Hollow, Load Capacity 6,875 lb, Overall Length 9 1/2 in, Overall Width 2 1/4 in, Overall Height 28 1/4 in, Shaft Height 24 in, Shaft Diameter 2 1/2 in, Number of Sides 0, Material Steel, Finish Galvanized, For Use With Exterior Scaffolding, Includes 24 in Galvanized screw hollow rod leveling jack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- PEERLESS Chain, Jack, Twist, 100 ft., 43 lb., Weldless (7501032)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- ADD-A-LEVEL Work Platform Connector Clip, PK4 (RC3000)
- Metaltech Scaffolding Accessories