Shop All Scaffolding
Metaltech
Guardrail Scaffold, Steel, 1,500 lb Load Capacity
Mfr # I-BMSGRJP
Zoro # G2192401
original price:
$326.57
32% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 ft 6 in
- Overall Depth 29 1/4 in
- Overall Width 69 in
- Load Capacity 1,500 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-BMSGRJP
- Zoro # G2192401
- UPC # 778300100279
- Country of Origin China
- Category Scaffolding
Dimensions
Overall Height | 3 ft 6 in |
Overall Depth | 29 1/4 in |
Overall Width | 69 in |
Details
Load Capacity | 1,500 lb |
Material | Steel |
Item | Guardrail Scaffold |
Finish | Enamel |
Standards | ANSI, CSA, OSHA |
Includes | (2) End Gates, (2) Side Rails, (4) Lock Nuts, (4) Locking Toggle Pins |
Description
Guardrail Scaffold, Overall Depth 29 1/4 in, Overall Width 69 in, Overall Height 3 ft 6 in, Load Capacity 1,500 lb, Material Steel, Finish Enamel, Standards ANSI, CSA, OSHA, Includes (2) End Gates, (2) Side Rails, (4) Lock Nuts, (4) Locking Toggle Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- MARTIN SPROCKET & GEAR 3 7/16" Close Coupling Shaft, CCC7 (CCC7)
- DAYTON Sling, Wire Rope, 6 ft. (1DNE2)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- METALTECH Scaffold (I-IMAC)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- METALTECH Extension, Aluminum, Steel, Wood, 1,000 lb Load Capacity (I-ISEX4PPNCAS)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- Metaltech Scaffolding