Shop All Guard Rails
Metaltech
Guardrail, 70" L, 33-1/2" W
Mfr # I-CISCPYGR
Zoro # G3760631
original price:
$323.99
18% off
new price: $264.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Length 70 in
- Width 33 1/2 in
- Overall Height 4 ft
- Accessory Type Guardrail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-CISCPYGR
- Zoro # G3760631
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 70 in |
Width | 33 1/2 in |
Overall Height | 4 ft |
Details
Item | Guardrail |
Accessory Type | Guardrail |
Description
Guardrail, Overall Height 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- ZORO SELECT Guard Rail, 8 ft. L, 15 In. H (GR-F3R-DI-8-HDG)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- GARLOCK SAFETY SYSTEMS Guardrail, 60" L, Steel, Gray (404656G)
- ALLEGRO INDUSTRIES Manhole Guard Rail (42"l x 42"w x 42 1/4 (9401-05)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- Metaltech Warehouse Safety Guards & Protectors