Shop All Scaffolding Accessories
Metaltech
Guard Rail, 69-1/2inLx30inWx41-1/2inH
Mfr # I-CISGRJP
Zoro # G8261802
product price: $212.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Overall Length 5 ft 9 1/2 in
- For Use With Mfr. No. I-CISC
- Overall Height 41 1/2 in
- Overall Width 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # I-CISGRJP
- Zoro # G8261802
- UPC # 778300610013
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 5 ft 9 1/2 in |
Overall Height | 41 1/2 in |
Overall Width | 30 in |
Details
Item | Guard Rail |
For Use With | Mfr. No. I-CISC |
Material | Steel |
Includes | (2) Guardrails with Gates and (4) Locking Pins |
Finish | Powder Coated |
Number of Sides | 0 |
Standards | ANSI A10.8 |
Accessory Type | Guard Rail |
Description
Guard Rail, Overall Length 5 ft 9 1/2 in, Overall Width 30 in, Overall Height 41 1/2 in, Number of Sides 0, Material Steel, Finish Powder Coated, For Use With Mfr. No. I-CISC, Standards ANSI A10.8, Includes (2) Guardrails with Gates and (4) Locking Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- CAMPBELL CHAIN & FITTINGS 3/8" Cold Shut, Steel, Zinc Plated (T4900624)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Yellow (EN1802DX12)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Multi-Use Shelf For Baker Scaffold (I-CISTR)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- Metaltech Scaffolding Accessories