Shop All Scaffolding Accessories
Metaltech
Guard Rail, 6-53/64 ft.L, Steel, 100 lb.
Mfr # M-MGR7
Zoro # G0191287
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft 10 in
- For Use With Exterior Scaffolding
- Overall Height 1 in
- Overall Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MGR7
- Zoro # G0191287
- UPC # 778300950072
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 ft 10 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Guard Rail |
For Use With | Exterior Scaffolding |
Material | Steel |
Load Capacity | 100 lb |
Finish | Galvanized |
Number of Sides | 0 |
Includes | Guard Rail |
Accessory Type | Guard Rail |
Description
Guard Rail, Load Capacity 100 lb, Overall Length 6 ft 10 in, Overall Width 1 in, Overall Height 1 in, Number of Sides 0, Material Steel, Finish Galvanized, For Use With Exterior Scaffolding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- DAYTON Winch Cable, GS, 5/16 In. x 100 ft. (1DLH9)
- POWER TEAM ACTUATOR PIN, 1/2 DIA. (28256)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- METALTECH Arch Frame, WalkThru, Steel, Blue, Powdered (M-MA7660PS)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- METALTECH Scaffold Caster, 8inLx3-3/4inWx13-1/2inH (M-MBC8)
- Metaltech Scaffolding Accessories