Shop All Scaffolding Accessories
Metaltech
Guard Rail, 4-21/32 ft.L, Steel
Mfr # M-MGPUSL
Zoro # G0191305
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 55 in
- Overall Height 6 in
- Overall Width 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MGPUSL
- Zoro # G0191305
- UPC # 778300950089
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 55 in |
Overall Height | 6 in |
Overall Width | 6 in |
Details
Item | Guard Rail |
For Use With | Exterior Scaffolding |
Material | Steel |
Finish | Blue Powder Coated |
Number of Sides | 0 |
Includes | Wedge Clamp |
Accessory Type | Guard Rail |
Description
Guard Rail, Load Capacity -, Overall Length 55 in, Overall Width 6 in, Overall Height 6 in, Number of Sides 0, Material Steel, Finish Blue Powder Coated, For Use With Exterior Scaffolding, Includes Wedge Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- PEERLESS CHAIN 14" BOLT/CHAIN CUTTER, 4101410 (4101410)
- CDCO CDCO 200A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 2 in OD (200A)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Platform, 7 ft L, 19 in W, Aluminum (M-MPA719)
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD (I-CNG)
- BIL-JAX Outrigger - #7 - 30" W (0048-27)
- Metaltech Scaffolding Accessories