Shop All Scaffolding Accessories
Metaltech
Base Plate, 6 in.L, Steel, 4-1/2 in.H
Mfr # M-MBBF
Zoro # G0547611
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exterior Scaffolding
- Overall Length 6 in
- Overall Height 4 1/2 in
- Material Steel
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metaltech
- MFR # M-MBBF
- Zoro # G0547611
- UPC # 778300920273
- Country of Origin India
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 in |
Overall Height | 4 1/2 in |
Overall Width | 6 in |
Details
Item | Base Plate |
For Use With | Exterior Scaffolding |
Material | Steel |
Number of Sides | 0 |
Finish | Blue Powder Coated |
Features | 1-1/4 in OD, 7/16 in Pipe Size, 7/16 in Plate Size |
Includes | 7/16 in Hole Size |
Accessory Type | Base Plate |
Description
Base Plate, Overall Length 6 in, Overall Width 6 in, Overall Height 4 1/2 in, Number of Sides 0, Material Steel, Finish Blue Powder Coated, For Use With Exterior Scaffolding, Includes 7/16 in Hole Size, Features 1-1/4 in OD, 7/16 in Pipe Size, 7/16 in Plate Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Pvc Swivel Caster, No Brake, Loads Up To 90 lb (PRE20302ZN-VPR01(CG))
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 144" L (0065-0299-144)
- Metaltech Scaffolding Accessories