Shop All Scaffolding Planks & Stages
Metaltech
Aluminum Extendable Platform, 10 to 17 ft
Mfr # M-PEP7200AL
Zoro # G7104767
original price:
$407.99
16% off
new price: $338.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # M-PEP7200AL
- Zoro # G7104767
- UPC # 778300000265
- Country of Origin Canada
- Category Scaffolding Planks & Stages
Details
Item | Aluminum Extendable Platform,10 to 17 ft |
Description
Aluminum Extendable Platform,10 to 17 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- CM Grommet/Station End (28730)
- METALTECH Aluminum Extendable Platform, 8 to 13 ft. (M-PEP7100AL)
- METALTECH Aluminum Extendable Platform, 6 to 9 ft. (M-PEP7000AL)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LOUISVILLE 12 inchWx16 foot L Ladder Stage (P21216)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- Metaltech Scaffolding Planks & Stages