Shop All Fixed Ladders
Metaltech
13 ft. Aluminum, 300 lb. Load Capacity
Mfr # E-MTL7000AL
Zoro # G7107926
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 13 ft.
- Overall Width 22-1/4 in
- Standards OSHA, ANSI, CSA
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metaltech
- MFR # E-MTL7000AL
- Zoro # G7107926
- UPC # 778300001590
- Country of Origin China
- Category Fixed Ladders
Dimensions
Overall Height | 13 ft. |
Overall Width | 22-1/4 in |
Details
Material | Aluminum |
Standards | OSHA, ANSI, CSA |
ANSI Type | IA |
Net Weight | 27.6 lb. |
Ladder Tread | Step |
Description
Multiposition Ladder,Grade 1A,Alum,13 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 60" W (A6048)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- METALTECH 22 ft. Multiposition Ladder, Grade 1A, Alum, 21 ft, Aluminum (E-MTL7200AL)
- METALTECH 17 ft. Multiposition Ladder, Grade 1A, Alum, 17 ft, Aluminum (E-MTL7100AL)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- EGA Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps (MVMS14)
- COTTERMAN 15 ft 3 in Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F16S C1)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- JIF MARINE JIF Marine DJV4-W 4 Step Stationary Dock Ladder (DJV4-W)
- Metaltech Ladders