Shop All Corrosion Inhibitors
Metalrustguard
Corrosion Inhibitor, Prevent Rust, 3.5lb.
Mfr # 4.5MRG150
Zoro # G5576676
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Film Dry
- Outdoor Life Expectancy Medium
- Indoor Life Expectancy Long
- Removability Light
- Application Ferrous/Non-Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalrustguard
- MFR # 4.5MRG150
- Zoro # G5576676
- Country of Origin United States
- Category Corrosion Inhibitors
Details
Item | Corrosion Inhibiting Wrap |
Lubricant Film | Dry |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Long |
Removability | Light |
Application | Ferrous/Non-Ferrous Metals |
Flash Point | 180 Degrees F |
Chemical Base | Polypropylene |
Net Weight | 3.5 lb |
VOC Content | 0 % |
Description
Corrosion Inhibiting Wrap, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. -, Container Size -, -, Net Weight 3.5 lb, Chemical Base Polypropylene, VOC Content 0 Percent, Flash Point 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- FOSTER Socket, Valved, 2Way, Snap-Tite, Brass, 1/2" (FHS4M4B)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- CRC Corrosion Inhibitor, 5 gal (03266)
- CRC Corrosion Inhibitor, 5 gal (03286)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Quart (PENAQT)
- Metalrustguard Corrosion Inhibitors