Shop All Corrosion Inhibitors
Metalrustguard
Corrosion Inhibitor, Prevent Rust, 14 lb.
Mfr # 18MRG150
Zoro # G5576658
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Film Dry
- Outdoor Life Expectancy Medium
- Indoor Life Expectancy Long
- Removability Light
- Flash Point 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalrustguard
- MFR # 18MRG150
- Zoro # G5576658
- Country of Origin United States
- Category Corrosion Inhibitors
Details
Item | Corrosion Inhibiting Wrap |
Lubricant Film | Dry |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Long |
Removability | Light |
Flash Point | 180 Degrees F |
Application | Ferrous/Non-Ferrous Metals |
VOC Content | 0 % |
Chemical Base | Polypropalene |
Description
Corrosion Inhibiting Wrap, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. -, Container Size -, -, Chemical Base Polypropalene, VOC Content 0 Percent, Flash Point 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 10 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 215T Frame, DP (GT0019A-P)
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-115D1)
- COXREELS Swivel Seal Kit, 3/8In Nitrile O-Ring (1935-SEALKIT)
- METALRUSTGUARD Corrosion Inhibitor, Prevent Rust, 3.5lb. (4.5MRG150)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- CRC Galvanize Coating, 16 oz (18414)
- CORROSION BLOCK 12oz Aerosol Can - Non-Hazmat, Non-Flammable -Non-Toxic (20012)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- PROTOCHEM LABORATORIES Ultra-Armor Salt And Corrosion Protective Coating, 7 gal., Pail (PC-26SCP-7)
- Metalrustguard Corrosion Inhibitors