Shop All Metal Fabrication Machine Accessories
Metalpro
Shelf Extension, 11" L, 9" W
Mfr # MP45SSE
Zoro # G606458417
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- For Use With Hydraulic Ironworkers
- Compatible Ironworker Model MP5000FS
- Compatible Tool Brand Metalpro
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP45SSE
- Zoro # G606458417
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Length | 11 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Overall Width | 9 in |
Details
Item | Shelf Extension |
For Use With | Hydraulic Ironworkers |
Compatible Ironworker Model | MP5000FS |
Compatible Tool Brand | Metalpro |
Compatible Tool Series | Ironworkers |
Description
Shelf Extension, Compatible Ironworker Model MP5000FS, Compatible Tool Series Ironworkers, Compatible Tool Brand Metalpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Maximum Bend Angle Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA3)
- BOSCH 118x712 Auger Bit (NKST18)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8012)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- Metalpro Finishing Tools