Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8024
Zoro # G3265911
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Punch Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8024
- Zoro # G3265911
- UPC # 617550080248
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1 in |
Die Clearance Size (In.) | 1/32 in |
Die Size | 1 in |
Punch Diameter | 1 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Punch Type | Punching Die |
Shape | Round |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Compatible Tool Brand | Metalpro |
Die Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, Measuring, 7x (81-34-35)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- GENERAL WIRE Large Corkscrew Retrieving Tool, (RTR-2)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8004)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Round Punch/Die Set (MP8012)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- Metalpro Metal Fabrication Machine Accessories