Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8022
Zoro # G2260736
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 15/16 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8022
- Zoro # G2260736
- UPC # 617550080224
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 15/16 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 15/16 in |
Die Size | 15/16 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Compatible Tool Brand | Metalpro |
Die Type | Punching Die |
Punch Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- HYDE Putty Knife, Flexible, 4", Carbon Steel (02570)
- METALPRO Round Punch/Die Set (MP8004)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Brake, 8 In (MP4110)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- Metalpro Metal Fabrication Machine Accessories