Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8020
Zoro # G2165581
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 7/8 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8020
- Zoro # G2165581
- UPC # 617550080200
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 7/8 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 7/8 in |
Die Size | 7/8 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Shape | Round |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- IDEAL Nut Driver, 5/16 in., Solid, Ins, 5 in. (35-9292)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-10, 3 Flutes (DWT57246)
- MASTER APPLIANCE Plastic Welding Tip, For 33M692 (35295)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- BAILEIGH INDUSTRIAL Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In (BA9-METN250)
- Metalpro Finishing Tools