Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8014
Zoro # G2314584
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 11/16 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8014
- Zoro # G2314584
- UPC # 617550080149
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 11/16 in |
Die Clearance Size (In.) | 1/32 in |
Die Size | 11/16 in |
Punch Diameter | 11/16 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Shape | Round |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Punch Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- BOSCH 5-1/4In 14TPI HSS Jigsaw Blade, PK100 (T318B100)
- PROTO Punch, Drift, 7/32 In (J967/16)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8004)
- EDWARDS Press Brake Tooling Set (PRB06)
- Metalpro Metal Fabrication Machine Accessories