Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8008
Zoro # G1523173
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1/2 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8008
- Zoro # G1523173
- UPC # 617550080088
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1/2 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 1/2 in |
Die Size | 1/2 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Shape | Round |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Die Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NANO RATCHET 1/2" DR IN 3/8" BODY (AO91210)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5190)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #35 (46705)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8004)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8002)
- Metalpro Finishing Tools