Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8006
Zoro # G1956981
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 7/16 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8006
- Zoro # G1956981
- UPC # 617550080064
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 7/16 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 7/16 in |
Die Size | 7/16 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Shape | Round |
Punch Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- DRILL AMERICA 33.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD33.0MM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954130950)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Round Punch/Die Set (MP8016)
- EDWARDS Press Brake Tooling, 18" Size (PRB18)
- Metalpro Finishing Tools