Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8002
Zoro # G2570714
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/16 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8002
- Zoro # G2570714
- UPC # 617550080026
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 5/16 in |
Die Clearance Size (In.) | 1/32 in |
Die Size | 5/16 in |
Punch Diameter | 5/16 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Shape | Round |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Mini Stainless Steel Ruler, 6" Ruler, 15cm with Pocket Clip, 12pk (55677)
- TEKTON T60 Tip, 1/2 in. Drive, Torx (SHB24260)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- METALPRO Round Punch/Die Set (MP8004)
- METALPRO Round Punch/Die Set (MP8010)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8000)
- EDWARDS Press Brake Tooling Set (PRB06)
- Metalpro Finishing Tools