Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set
Mfr # MP8000
Zoro # G0847305
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/4 in
- Cutting Capacity (In.) 3/8 in
- Material Heat Treated Tool Steel
- Die Clearance Size (In.) 1/32 in
- Punch Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8000
- Zoro # G0847305
- UPC # 617550080002
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1/4 in |
Die Clearance Size (In.) | 1/32 in |
Punch Diameter | 1/4 in |
Die Size | 1/4 in |
Details
Item | Round Punch and Die |
Cutting Capacity (In.) | 3/8 in |
Material | Heat Treated Tool Steel |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Shape | Round |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- STEELMAN 24" Flexible Shaft LED Lighted Claw and Magnetic Pickup Tool (41829)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8006)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN3)
- Metalpro Metal Fabrication Machine Accessories