Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch/Die Set 1.25 Inch
Mfr # MP8032
Zoro # G0767509
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Compatible Tool Brand Metalpro
- Punch Type Punching Die
- Die Type Punching Die
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8032
- Zoro # G0767509
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Die Size | 1 1/4 in |
Punch Diameter | 1 1/4 in |
Details
Item | Round Punch and Die |
Shape | Round |
Compatible Tool Brand | Metalpro |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- METALPRO Round Punch/Die Set (MP8018)
- Metalpro Finishing Tools