Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch - Starter Set, Wt 12 Lbs
Mfr # MP4142
Zoro # G0603955
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tool Brand Metalpro
- Punch Type Punching Die
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Number of Pieces 8
- Compatible Die Size 9/32 in, 11/32 in, 13/32 in, 15/32 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4142
- Zoro # G0603955
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Compatible Die Size | 9/32 in, 11/32 in, 13/32 in, 15/32 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in |
Details
Item | Punch and Die Set |
Compatible Tool Brand | Metalpro |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Number of Pieces | 8 |
Shape | Round |
Die Type | Punching Die |
Description
Punch and Die Set, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Compatible Die Size 9/32 in, 11/32 in, 13/32 in, 15/32 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" Heavy-Duty Self-Feed Bit (DW1640)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8020)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Punch/Die Set (MP4140)
- METALPRO Round Punch/Die Set (MP8008)
- METALPRO Round Punch/Die Set (MP8022)
- EDWARDS Brake (AC1035)
- Metalpro Metal Fabrication Machine Accessories