Shop All Metal Fabrication Machine Accessories
Metalpro
Round Punch And Die 11/32
Mfr # MP8003
Zoro # G0604007
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Die Type Punching Die
- Punch Diameter 11/32 in
- Compatible Tool Brand Metalpro
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8003
- Zoro # G0604007
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Punch Diameter | 11/32 in |
Die Size | 11/32 in |
Details
Item | Round Punch and Die |
Shape | Round |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CMT Router Bit For Domino Joining, 5, Rght (380.050.11)
- PERFORMANCE TOOL 4-Pc Socket Adapter Set, W30934 (W30934)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Strippers (5010)
- METALPRO Round Punch/Die Set (MP8024)
- METALPRO Round Punch/Die Set (MP8012)
- METALPRO Round Punch/Die Set (MP8020)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Punch/Die Set (MP4140)
- Metalpro Finishing Tools