Shop All Metal Fabrication Machine Accessories
Metalpro
Punch/Die Set
Mfr # MP4140
Zoro # G1763097
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Material Steel
- Die Clearance Size (In.) 1/32 in
- Includes Punches and Dies
- Compatible Tool Brand Metalpro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP4140
- Zoro # G1763097
- UPC # 617550041409
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Die Clearance Size (In.) | 1/32 in |
Compatible Die Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Item | Punch and Die Set |
Material | Steel |
Includes | Punches and Dies |
Compatible Tool Brand | Metalpro |
Number of Pieces | 5 |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Description
Punch and Die Set, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Compatible Die Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Includes Punches and Dies, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- WHEELER-REX Dies NPT, 1 12R (837835)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum Welded End Cap (22-519)
- METALPRO Round Punch/Die Set (MP8014)
- METALPRO Round Punch/Die Set (MP8002)
- METALPRO Brake, 8 In (MP4110)
- METALPRO Round Punch/Die Set (MP8018)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8004)
- RIDGID 45335 Rear Bearing, 234 Id x 112 L, For Use With Model 300300A Pipe and Bolt Threading Machin (45335R)
- Metalpro Finishing Tools