Shop All Punch and Die Sets
Metalpro
Punch/Die Set, For 2" Die Size, 8 Pieces
Mfr # mp4146
Zoro # G006597891
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Ironworker Size 40 lb, 45 lb, 50 lb
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Punch Type Punching Die
- Die Type Punching Die
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # mp4146
- Zoro # G006597891
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 lb, 45 lb, 50 lb |
Compatible Die Size | 2 in |
Details
Item | Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Punch Type | Punching Die |
Die Type | Punching Die |
Shape | Round |
Number of Pieces | 8 |
Compatible Tool Series | MP4000FS, MP4500FS, MP5000FS |
Compatible Tool Brand | Metalpro |
Description
Punch and Die Set, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 lb, 45 lb, 50 lb, Compatible Tool Brand Metalpro, Compatible Tool Series MP4000FS, MP4500FS, MP5000FS, Shape Round, Compatible Die Size 2 in, Sheet Metal Capacity Mild Steel Not Applicable, Includes 9/32 in, 11/32 in, 13/32 in, 15/32 in, 17/32 in, 21/32 in, 25/32 in and 29/32 in Round Punch Die Set, Number of Pieces 8, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Premium Quick Square® Layout Tool – 6-7/8" (46-071)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- WESTWARD Chisel, Offset Ripping (3FE92)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- PRECISION BRAND TRU PUNCH - PUNCH & DIE SET (40110)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- Metalpro Punch and Die