Shop All Punch and Die Sets
Metalpro
Punch/Die Set, For 2" Die Size, 8 Pieces
Mfr # MP4144
Zoro # G906597892
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Type Punching Die
- Compatible Ironworker Size 40 lb, 45 lb, 50 lb
- Punch Type Punching Die
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP4144
- Zoro # G906597892
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 lb, 45 lb, 50 lb |
Compatible Die Size | 2 in |
Details
Item | Punch and Die Set |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Number of Pieces | 8 |
Compatible Tool Brand | Metalpro |
Compatible Tool Series | MP4000FS, MP4500FS, MP5000FS |
Description
Punch and Die Set, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 lb, 45 lb, 50 lb, Compatible Tool Brand Metalpro, Compatible Tool Series MP4000FS, MP4500FS, MP5000FS, Shape Round, Compatible Die Size 2 in, Sheet Metal Capacity Mild Steel Not Applicable, Includes 25/32 in, 27/32 in, 29/32 in, 31/32 in, 13/16 in, 15/16 in, 7/8 in and 1 in Round Punch Die Set, Number of Pieces 8, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- BONDHUS Ball End Power Bit 8Mm (10872)
- VERMONT GAGE Pin Gage, Minus, 0.117 In, Black (911211700)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- MILWAUKEE TOOL Punch and Die Set for M12 FUEL 16 Gauge Nibbler (48-44-0272)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- PRECISION BRAND THE BIG TRU PUNCH - PUNCH & DIE SET (40200)
- Metalpro Punch and Die