Shop All Metal Fabrication Machine Accessories
Metalpro
Punch / Die Set 3/16
Mfr # MP7998
Zoro # G0767448
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Punch Diameter 3/16 in
- Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS
- Shape Round
- Punch Type Punching Die
- Compatible Tool Brand Metalpro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP7998
- Zoro # G0767448
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Punch Diameter | 3/16 in |
Die Size | 3/16 in |
Details
Item | Round Punch and Die |
Compatible Ironworker Model | MP4000, MP4000FS, MP4500FS, MP5000FS |
Shape | Round |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Die Type | Punching Die |
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- RECOIL Threaded Insert Tool (2KPHC-3)
- METALPRO Round Punch/Die Set (MP8016)
- METALPRO Round Punch/Die Set (MP8006)
- METALPRO Round Punch/Die Set (MP8000)
- METALPRO Round Punch/Die Set (MP8022)
- METALPRO Notcher, Heavy Duty (MP4120)
- METALPRO Metal Brake, 12 In, For 45 Ton Ironworker (MP4510)
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- Metalpro Metal Fabrication Machine Accessories