Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8115
Zoro # G706458447
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 23/32 x 1 7/16 in Oblong Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Die Type Punching Die
- Punch Type Punching Die
- Shape Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8115
- Zoro # G706458447
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 1 7/16 in |
Punch Diameter | 23/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 23/32 x 1 7/16 in Oblong Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Punch Type | Punching Die |
Shape | Oblong |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 23/32 x 1 7/16 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Pilot Bit (49-56-9300)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- PRECISION BRAND THE BIG TRU PUNCH - PUNCH & DIE SET (40200)
- EDWARDS Punch, Die (PD1/4)
- ZORO SELECT Punch/Die Set, Metric (40300)
- Metalpro Punch and Die Sets