Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8114
Zoro # G706458423
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 11/16 x 1 3/8 in Oblong Punch and Die Set
- Die Type Punching Die
- Punch Diameter 11/16 in
- Shape Oblong
- Punch Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8114
- Zoro # G706458423
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 11/16 in |
Overall Length | 1 3/8 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 11/16 x 1 3/8 in Oblong Punch and Die Set |
Die Type | Punching Die |
Shape | Oblong |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 11/16 x 1 3/8 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- BESSEY Toggle Clamp, Vertical, 450 lb, 9/16 in (STC-IHH15)
- HHIP 1/8 To 3/4" By 8ths 6 Piece 5C Collet Set (3900-0012)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- PRECISION BRAND TRU PUNCH - PUNCH & DIE SET (40110)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 9/16 In (SHD-916 9/16)
- Metalpro Punch and Die