Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8111
Zoro # G906458414
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 19/32 x 1 3/16 in Oblong Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Overall Length 1 3/16 in
- Punch Diameter 19/32 in
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8111
- Zoro # G906458414
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 1 3/16 in |
Punch Diameter | 19/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 19/32 x 1 3/16 in Oblong Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Shape | Oblong |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 19/32 x 1 3/16 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- STANLEY Rule Tape 12Ftx3/4In Powerlock (33-312L)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- BLAIR Cutter, 5/8", 3 pcs. (11124-3)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- ENERPAC SPD531, Punch Die Set, Circle Hole Shape (SPD531)
- MAYHEW Punch (25703)
- Metalpro Punch and Die Sets