Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8110
Zoro # G006458420
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9/16 x 1 1/8 in Oblong Punch and Die Set
- Shape Oblong
- Overall Length 1 1/8 in
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Punch Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8110
- Zoro # G006458420
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 1 1/8 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 9/16 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 9/16 x 1 1/8 in Oblong Punch and Die Set |
Shape | Oblong |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 9/16 x 1 1/8 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- DRILL AMERICA 1" NPT Tap and 1-5/32" HSS Drill Bit (POU1NPTW/DRILL)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- PRECISION BRAND PUNCH & DIE SET (40105)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- Metalpro Punch and Die