Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8109
Zoro # G306458434
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 17/32 x 1-1/16 in Oblong Punch and Die Set
- Overall Length 1 1/16 in
- Die Type Punching Die
- Punch Type Punching Die
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8109
- Zoro # G306458434
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 1 1/16 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 17/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 17/32 x 1-1/16 in Oblong Punch and Die Set |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Oblong |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 17/32 x 1-1/16 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500135)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00D-SA)
- JPW INDUSTRIES Shop Grinder 8 Grinding & Wire Wheel 1Hp (577128)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8007)
- ZORO SELECT Punch/Die Set (40110)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- EDWARDS Punch, Die (PD5/16)
- Metalpro Punch and Die Sets