Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8107
Zoro # G006458437
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15/32 x 15/16 in Oblong Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Shape Oblong
- Overall Length 15/16 in
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8107
- Zoro # G006458437
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Overall Length | 15/16 in |
Punch Diameter | 15/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 15/32 x 15/16 in Oblong Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Oblong |
Die Type | Punching Die |
Punch Type | Punching Die |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 15/32 x 15/16 in Oblong Punch and Die Set, Shape Oblong, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO MIRROR INSPECT RECT 2-1/8X3-1/2 (POJ2373)
- DRILL AMERICA 13/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/64)
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- SUNEX 3/4" Drive Impact Socket Set, 17 pcs (4684)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 9/16 In (SHD-916 9/16)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 1/2 x 3/4 (SHD-12X34)
- Metalpro Punch and Die