Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8075
Zoro # G206458428
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 1/32 in Square Punch and Die Set
- Punch Type Punching Die
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Shape Square
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8075
- Zoro # G206458428
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 1 1/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 1 1/32 in Square Punch and Die Set |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Square |
Die Type | Punching Die |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 1 1/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 312666 End Mill (312666)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 10 (8550-129A)
- WESTWARD Glass Scraper, Stiff, 2-3/8", Carbon Steel (13A720)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- EDWARDS MFG CO. Edwards Round Punch & Die Set with Punch & Die Tray, 10 Piece (PD1500)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 9/16 In (SHD-916 9/16)
- Metalpro Punch and Die