Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8074
Zoro # G706458430
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in Square Punch and Die Set
- Die Type Punching Die
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8074
- Zoro # G706458430
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 1 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 1 in Square Punch and Die Set |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Square |
Punch Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 1 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- GEARWRENCH 17 Piece 1/4", 3/8", 1/2" Impact Drive Tool Accessories Set with Foam Storage Tray (86524)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- HECK INDUSTRIES 2-1/4 Dimple Die Punch And Flare Set (PF4EE)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- Metalpro Punch and Die Sets