Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8073
Zoro # G406458440
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 31/32 in Square Punch and Die Set
- Shape Square
- Punch Type Punching Die
- Punch Diameter 31/32 in
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8073
- Zoro # G406458440
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 31/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 31/32 in Square Punch and Die Set |
Shape | Square |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 31/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GOLDBLATT INDUSTRIES 13 ALU Hawk (G05031)
- NORSEMAN BY VIKING DRILL AND TOOL 29 Piece Jobber Drill Set 1/16" to 1/2 in. (41611)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- HECK INDUSTRIES 1-1/4 Dimple Die Set Punch And Flare Tool (PF4B)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- EDWARDS Punch, Die (PD3/8)
- Metalpro Punch and Die