Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8072
Zoro # G206458442
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15/16 in Square Punch and Die Set
- Punch Type Punching Die
- Punch Diameter 15/16 in
- Shape Square
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8072
- Zoro # G206458442
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 15/16 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 15/16 in Square Punch and Die Set |
Punch Type | Punching Die |
Shape | Square |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 15/16 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Plug Tap (DWT60776)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- PROTO 3/4 in Drive, 5/8 in SAE Socket, 6 Points (J075905/8)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8007)
- ZORO SELECT Punch/Die Set, Metric (40300)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- Metalpro Punch and Die