Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8071
Zoro # G806458439
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 29/32 in Square Punch and Die Set
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Punch Type Punching Die
- Punch Diameter 29/32 in
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8071
- Zoro # G806458439
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 29/32 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 29/32 in Square Punch and Die Set |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Die Type | Punching Die |
Shape | Square |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 29/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- METABO HPT Framing Nailer 3-1/4" Ch (NR83AA5M)
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8011)
- GREENLEE DIE UNIT-SQ 1.811 46.0 (60021)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- EDWARDS Punch, Die (PD1/4)
- Metalpro Punch and Die Sets