Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8070
Zoro # G106458443
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 7/8 in Square Punch and Die Set
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
- Punch Diameter 7/8 in
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8070
- Zoro # G106458443
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Punch Diameter | 7/8 in |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 7/8 in Square Punch and Die Set |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Square |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 7/8 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 3 Ton (3Z949)
- VEGA INDUSTRIES Vega 32pc Standard Driver Bit Set, Gunmetal Grey, S2 Modified Steel (V32-1P-SET)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8026)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- HECK INDUSTRIES 2-1/4 Dimple Die Punch And Flare Set (PF4EE)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- Metalpro Punch and Die