Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8069
Zoro # G206458435
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 27/32 in Square Punch and Die Set
- Punch Type Punching Die
- Punch Diameter 27/32 in
- Die Type Punching Die
- Compatible Ironworker Size 40 ton, 45 ton, 50 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metalpro
- MFR # MP8069
- Zoro # G206458435
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 27/32 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 27/32 in Square Punch and Die Set |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Square |
Sheet Metal Capacity Mild Steel | 0.25 in |
Compatible Tool Brand | Metalpro |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 27/32 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short (5022631051)
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum Welded End Cap (22-511)
- BON TOOL Bon 13-143 Wedge Darby, Mag 48" (13-143)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8011)
- METALPRO Punch and Die (MP8026)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 11/16 In (SHD-1116)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 11/16 In (SHD-1116 HEX)
- Metalpro Punch and Die