Shop All Punch and Die Sets
Metalpro
Punch and Die
Mfr # MP8066
Zoro # G306458427
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/4 in Square Punch and Die Set
- Die Type Punching Die
- Punch Type Punching Die
- Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS
- Punch Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metalpro
- MFR # MP8066
- Zoro # G306458427
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 3/4 in |
Compatible Ironworker Size | 40 ton, 45 ton, 50 ton |
Die Size | 2 in |
Details
Item | Punch and Die |
Includes | 3/4 in Square Punch and Die Set |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | MP4000FS, MP4500FS, MP5000FS |
Shape | Square |
Compatible Tool Brand | Metalpro |
Sheet Metal Capacity Mild Steel | 0.25 in |
Description
Punch and Die, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Compatible Tool Brand Metalpro, Compatible Tool Series Not Applicable, Includes 3/4 in Square Punch and Die Set, Shape Square, Die Size 2 in, Sheet Metal Capacity Mild Steel 0.25 in, Notcher Type Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- WILLIAMS Williams Super Combo Wrench Set, 26 pcs., SAE (WS-1190SCA)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (5315500)
- METALPRO Punch and Die (MP8015)
- METALPRO Punch and Die (MP8007)
- METALPRO Punch and Die (MP8026)
- METALPRO Punch and Die (MP8011)
- ENERPAC SPD531, Punch Die Set, Circle Hole Shape (SPD531)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- Metalpro Punch and Die